Shop VASELINE
See all product information
Create Account
Intensive Care Cocoa Radiant Hand and Body Lotion, 2 Ounce, 24PK
- Mfr # 64816635
- Zoro # G423347215
product price:Â
$
45.59
/pk of 24, $1.90/ea
Key Features
Weight
2 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64816635
- Zoro #
- G423347215
- UPC #
- 305210048638
- Country of Origin
- United States
- Weight
- 2 oz
- Application
- Health and Personal Care
- Item
- Body Lotions
Description
Made with Pure Cocoa Butter and Ultra-Hydrating Lipids, Vaseline Intensive Care Cocoa Radiant body Lotion for dry skin prevents dryness and helps keep your skin looking healthy and hydrated. With daily exposure to environmental triggers (like wind, lack of humidity, and sun), skin's natural moisture barrier can break down, allowing water to escape the skin. But the Ultra-Hydrating lipids in our Cocoa Radiant lotion fortify the skin barrier and replenish moisture to allow the skin's natural barrier to recover. Vaseline Intensive Care Cocoa Radiant Lotion, formulated with Ultra-Hydrating Lipids and Pure Cocoa Butter, moisturizes skin for a long-lasting, radiant glow. This body moisturizer is clinically tested to provide 90% more moisture (vs. untreated skin). This body lotion for dry skin absorbs fast for rich moisturization without the residue and provides 48-hour moisture. Use this dermatologist-tested body lotion daily on dry, rough skin for stronger, noticeably healthier skin. Just apply to your skin for long-lasting moisture. Our Intensive Care range works to heal dry skin from deep within. Explore the range of Vaseline products, including Vaseline lotion, and enjoy the healing power of Vaseline. Vaseline has a range of products to help heal, soothe, and moisturize all skin. We believe skin health is essential for well-being. That's why Vaseline is working towards giving everybody, everywhere, access to the skin care they need. Learn more at Vaseline.com/equitableskincare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.