Shop VASELINE
See all product information
Create Account
Radiant X Replenishing and Hydrating Body Oil, 3.7 Ounce, 12PK
- Mfr # 69767164
- Zoro # G723347977
product price:
$
155.99
/pk of 12, $13.00/ea
Free Shipping & Returns
Key Features
Weight
3.7 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69767164
- Zoro #
- G723347977
- UPC #
- 305210046702
- Country of Origin
- United States
- Item
- Body Oils
- Weight
- 3.7 oz
- Application
- Health and Personal Care
Description
Created with dermatologists, the Vaseline Radiant X Replenishing Hydrating Body Oil hydrates your skin while giving it a gorgeous glow. It contains deeply nourishing oils, including jojoba oil, coconut oil, and vitamin E that leaves your skin feeling silky smooth. What's more, the formula is enriched with ultra-hydrating lipids that help strengthen your skin's protective barrier. It is quick-absorbing, non-sticky and has 1% lipids to soften and revive dull skin. The non-comedogenic formula is free of parabens and phthalates, and is suitable for sensitive skin. To use, apply Vaseline Radiant X Replenishing Hydrating Body Oil liberally and massage into your skin. Combine the oil with the Vaseline Radiant X Deep Nourishment Body Cream or Vaseline Radiant X Even Tone Nourishing Body Lotion to give your skin an extra boost of hydration and make it extra glowy. Vaseline combined 150 years of its skin health expertise with the knowledge of dermatologists specializing in all skin types and tones to create Vaseline Radiant X. A clinically proven body care range designed to restore your skin's natural radiance. Discover the range of products: € Vaseline Radiant X Even Tone Nourishing Body Lotion € Vaseline Radiant X Deep Nourishment Hand Butter € Vaseline Radiant X Deep Nourishment Body Cream € Vaseline Radiant X Replenishing Hydrating Body Oil. At Vaseline, we believe skin health is essential for well-being. That's why Vaseline is working towards giving everybody, everywhere, access to the skin care they need. Learn more at Vaseline.com/equitableskincare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.