Shop VASELINE
See all product information
Create Account
Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK
Mfr # CB077007
Zoro # G602696165
product price:Â $49.25
/pk 6, $8.21/eaKey Features
Weight
4.74 lbs
Capacity
10 oz
Size
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB077007
- Zoro #
- G602696165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 10 oz
Details
- Packaging Type
- Tube
- Weight
- 4.74 lbs
- Capacity
- 10 oz
- Item
- Body Lotion
Description
The lotion leaves your skin feeling healthy, soft and smooth. Effective, non-greasy, fast absorbing formula leaves skin feeling silky smooth and comfortable. Hydrates and replenishes dry skin. Enriched with vitamin E and minerals to give skin essential moisture where it needs it most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.