Skin Care Nourishing Moisture Lotion, 3.4 Ounce, 12PK
- Mfr # 69552063
- Zoro # G123346501
product price:Â
$
41.89
/pk of 12, $3.49/ea
Key Features
Application
Health and Personal Care
Weight
3.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69552063
- Zoro #
- G123346501
- UPC #
- 305210044487
- Country of Origin
- United States
- Item
- Body Lotions
- Application
- Health and Personal Care
- Weight
- 3.4 oz
Description
Features: Vaseline Intensive Care Essential Healing Is Now Vaseline Intensive Care Nourishing Moisture.Vaseline Intensive Care Nourishing Moisture Lotion Locks In Moisture And Deeply Nourishes For Healthy-Looking Skin. This Body Lotion Is Formulated With Pure Oat Extract And Ultra-Hydrating Lipids That Fortify The Skin Barrier And Replenish Moisture. With Daily Exposure To Environmental Triggers (Like Wind, Lack Of Humidity, And Sun), Skins Natural Moisture Barrier Can Break Down, Allowing For Water To Escape The Skin. But The Ultra-Hydrating Lipids In Our Lotion Fortify The Skin Barrier And Replenish Moisture To Allow The Skins Natural Barrier To Recover. This Lotion Locks In Moisture And Promotes Smooth, Naturally Glowing Skin. The Body Moisturizer Is Clinically Tested To Provide 90% More Skin Moisture (Vs. Untreated Skin). This Body Lotion For Dry Skin Absorbs Fast For Rich Moisturization Without The Residue And Provides 48-Hour Moisture. Use This Dermatologist-Tested Body Lotion Daily On Dry, Rough Skin For Stronger, Noticeably Healthy Skin. Just Apply To Your Skin For Hydrating Relief. This Vaseline Lotion Bottle Is Made Of 50% Recycled Plastic. Our Ambition Is To Get To 100% Recycled Plastic In The Near Future. Since 2018, We've Used 337 Metric Tons Of Recycled Plastic Across The Vaseline Product Portfolio In North America. Our Intensive Care Range Works To Heal Dry Skin From Deep Within. Explore The Range Of Vaseline Products, Including Vaseline Lotion, And Enjoy The Healing Power Of Vaseline. Vaseline Has A Range Of Products To Help Heal, Soothe, And Moisturize All Skin. We Believe Skin Health Is Essential For Well-Being. Thats Why Vaseline Is Working Towards Giving Everybody, Everywhere, Access To The Skin Care They Need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.