Zoro Homepage

16 Oz. Milled Face, Rip Framing Hammer, 16'' Hickory Handle, Demolition Hammer, Model 999ML

  • Mfr # VN10530

  • Zoro # G816552066


product price: $38.45
/ea

Key Features

Head Material
Steel
Type
Milled Face
Handle Material
Wood
Head Weight
20 oz
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN10530
Zoro #
G816552066
UPC #
51218105308
Country of Origin
United States

Details

Head Material
Steel
Type
Milled Face
Item
Hammer
Handle Material
Wood
Head Weight
20 oz
Color
Yellow

Description

The Hickory Handle 999 Series Hammers are based on a unique rip hammer design originated by VAUGHAN. These heavy framers are ideal for framing and demolition tasks. With a special long neck design, they achieve power strikes in difficult areas. Each is equipped with a quality American hickory handle that absorbs shock, is well-balanced, and replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.