Zoro Homepage

20 Oz. Smooth Face, 999 Series Hammer, 16'' Hickory Handle, Framing & Demolition Hammer

  • Mfr # VN10516

  • Zoro # G116552049


product price: $37.25
/ea

Key Features

Handle Material
Fiberglass
Head Material
Steel
Head Weight
20 oz
Color
Yellow
Type
Smooth Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN10516
Zoro #
G116552049
UPC #
51218105162
Country of Origin
United States

Details

Item
Hammer
Handle Material
Fiberglass
Head Material
Steel
Head Weight
20 oz
Color
Yellow
Type
Smooth Face

Description

VAUGHAN's 20 oz Fiberglass Handle 999 Series Hammers are designed to provide excellent overall balance while completing framing and demolition tasks. With a special long neck design, they allow for power strikes in hard-to-reach areas. They are equipped with a fiberglass handle that has a hollow core to absorb shock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.