Zoro Homepage

24 Oz. Milled Face, Rip Framing Hammer, 17'' Hickory Handle, Demolition Hammer, Model 505M

  • Mfr # VN12320

  • Zoro # G916552058


product price: $39.35
/ea

Key Features

Type
Milled Face
Color
Yellow
Handle Material
Wood
Head Weight
24 oz
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN12320
Zoro #
G916552058
UPC #
51218123203
Country of Origin
United States

Details

Type
Milled Face
Color
Yellow
Item
Hammer
Handle Material
Wood
Head Weight
24 oz
Head Material
Steel

Description

The Hickory Handle 999 Series Hammers are based on a unique rip hammer design originated by VAUGHAN. These heavy framers are ideal for framing and demolition tasks. With a special long neck design, they achieve power strikes in difficult areas. Each is equipped with a quality American hickory handle that absorbs shock, is well-balanced, and replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.