
Abigail 7.5-in. W 1 Light Black Motion Sensor Dusk to Dawn Outdoor Wall Lantern with Clear Glass
Mfr # T0594
Zoro # G812118440
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.5 in
Length
9.25 in
Watts
60W
Finish
Textured Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0594
Zoro #
G812118440
UPC #
884656750034
Country of Origin
China
Dimensions
Width
7.5 in
Length
9.25 in
Size
7.5 in W x 12.25 in H x 9.25 in D
Details
Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 - LED Compatible
Lamp Included
No
Number of Lights
1
Collection Name
Abigail
Photo Cell
Yes
Max Motion Detection Degree
180
Damp/Wet Rating
Wet
Color
Black
Material
Steel
Style
Traditional
Max Motion Detection Distance
40
Shape
Empire
Sensor Type
Motion Sensor
Shade Name
Clear Water Glass
Description
The trendy Abigail outdoor light will add a touch of class to the exterior of your home. With a textured black finish and unique clear water glass, this traditional and timeless piece provides a great mix of style and functionality. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models.
- 180 degree on demand motion sensor automatically brightens light when movement is detected
- Adjustable wide detection range up to 40 feet for maximum protection
- Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
- Convenient timer - choose duration of continuous bright light, (0, 3, or 6 hours)
- Weather resistant steel material provides long lasting durability
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 7.5-in W x 12.25-in H x 9.25-in D
- Textured black finish with clear water glass provides bright illumination and a traditional feel
- Wet rated; ideal for covered porches, entranceways, or any other area of your home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.