Maple Valley 6-Light Chandelier, Champagne Gold, Clear Ribbed Glass, 22-In. Wide
- Mfr # H0327
- Zoro # G224219018
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium
Style
Contemporary
Rod Dimensions
2 x 12-in, 2 x 6-in
Bulb Type
LED Compatible,Incandescent
Size
22" W x 20.75" H x 22" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0327
- Zoro #
- G224219018
- UPC #
- 884656762402
- Country of Origin
- Cambodia
- Lamp Base
- E26 Medium
- Style
- Contemporary
- Bulb Type
- LED Compatible,Incandescent
- Location Rating
- Dry
- Shade Name
- Clear Ribbed Glass
- Max. Watts per Bulb
- 60 W
- Bulb Included
- No
- Dimmable
- Yes
- Body Material
- Steel
- Series
- Maple Valley
- Item
- Chandelier
- Shade Material
- Glass
- Slope Ceiling Adaptable
- Yes
- Color
- Gold
- Voltage
- 120V
- Number of Lights
- 6
- Finish
- Champagne Gold
Dimensions
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Size
- 22" W x 20.75" H x 22" D
- Length
- 22.0 in
- Height
- 20.75 in
- Width
- 22.0 in
Description
Add striking modern style to your home with the Maple Valley 6-light chandelier in a champagne gold finish. Featuring sculptural curved arms paired with clear cylindrical ribbed glass shades, this chandelier strikes a balance between contemporary and transitional design, delivering a refined and visually striking presence. Its 22-inch silhouette provides warm, balanced illumination ideal for dining rooms, kitchens, bedrooms, or entryways. Complete your space with the Maple Valley collection and bring elevated style and inviting ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.