
Bacio LED Taupe Motion Sensor Dome Pendant Light
Mfr # P0214
Zoro # G712130313
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Length
16 in
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0214
Zoro #
G712130313
UPC #
884656739428
Country of Origin
China
Dimensions
Length
16 in
Width
16 in
Size
16 in W x 13 in H x 16 in D
Details
Color
Beige
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Collection Name
Bacio
Finish
Taupe
Dimmable
No
Fixture Wattage
28W
Lamp Included
Yes
Material
Steel
Sloped Ceiling
Yes
Sensor Type
Motion Sensor
Shape
Dome
Lumens
1400
Damp/Wet Rating
Dry
Description
Style and convenience come together in the Bacio collection with Instalux motion-controlled technology. This modern rain drop inspired design is ideal for kitchen and dining spaces, or wherever the light is within reach. Create the perfect lighting environment with touch-free operation. Wave hand under sensor once to turn light on or off. Hold hand under sensor to adjust brightness. Wave hand under sensor twice to activate lock mode. An LED light source provides energy saving, low maintenance and long lasting performance.
- Motion-controlled technology for intuitive touch-free operation; use hand motions to control the light without having to walk across the room to a wall switch
- Turning lights on or off: Wave hand under sensor once to turn light on or off
- Dimming lights: Hold hand under sensor to adjust brightness
- Activating lock mode: Wave hand under sensor twice
- 28 watt Integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 1400 lumens brightiness, 3000K CCT (warm white), CRI 90 (daylight)
- Taupe finish with n/a provides bright illumination and a contemporary feel
- 16-in W x 13-in H x 16-in D
- Adjustable height; 13-66.5 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.