
Barnes 54-in. W Ceiling Fan
Mfr # F0055
Zoro # G7949418
product price: $474.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0055
Zoro #
G7949418
UPC #
884656747249
Country of Origin
China
Description
Farmhouse styling gives the Barnes fan a unique twist on an old favorite. The rustic oak cage light kit (included) surrounds a clear seeded glass globe. A matte black finish and five reversible blades complete the look. An LED light source provides energy saving, low maintenance and long-lasting performance. Combine that with vintage Edison style filament bulbs to complete the look. Wet rated for indoor and outdoor spaces, this modern country fan is ideal for many areas including great rooms, living rooms, and porches.
5-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 350 lumens when set to its highest level
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
5-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 350 lumens when set to its highest level
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.