Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bartlett 24-in. W 4 Light Pendant

  • Mfr # P0328

  • Zoro # G7973586


product price: $654.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0328
Zoro #
G7973586
UPC #
884656747232
Country of Origin
China

Description

Showcasing a unique play on geometry, the Bartlett’s concentric shapes and open cage design pull you into its multiple layers of linear beauty. An oil rubbed bronze finish contrasts with touches of satin nickel and brass to highlight this industrial inspired collection. Combine that with vintage Edison style filament bulbs to complete the look. Height is adjustable with the included down rods; compatible with sloped ceilings. This pendant is ideal for kitchens, dining areas, stairways, and foyers.
Oil rubbed bronze and satin nickel finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an industrial feel
Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
24-in. W x 28.5-in. H x 24-in. D
Adjustable height; 31.5-85.5 inches using 4 x 12 in., 1 x 6 in., 1 x 3 in. of included down rods; yes sloped ceiling compatible
Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
Vintage Edison style filament bulb or clear bulb recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.