Shop VAXCEL
See all product information
Create Account
Glencoe 6-Light 28 in W Matte Black Chandelier, Clear Crackle Glass, Ceiling Pendant Fixture
- Mfr # H0266R
- Zoro # G423330897
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
21.75 in
Bulb Included
No
Style
Transitional
Body Material
Steel
Shade Name
Clear Crackle Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0266R
- Zoro #
- G423330897
- UPC #
- 884656759945
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Matte Black
- Bulb Included
- No
- Style
- Transitional
- Body Material
- Steel
- Shade Name
- Clear Crackle Glass
- Watts
- 60 W
- Number of Lights
- 6
- Collection Name
- Glencoe
- Color
- Black
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Slope Ceiling Adaptable
- Yes
- Location Rating
- Dry
- Lamp Base
- E12 Candelabra
- Shade Material
- Glass
- Fixture Series
- Transitional Chandelier
- Voltage
- 120V
Dimensions
- Height
- 21.75 in
- Width
- 28 in
- Length
- 28 in
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
- Overall Dimensions
- 28-in W x 21.75-in H x 28-in D
Description
The Glencoe collection makes a confident statement for the upscale homeowner. Slim arms in a matte black finish extend upward, showcasing crackle glass cylinders that are securely anchored in place. Round black mountings suspend the glass at varying heights, creating a warm and inviting visual presence. This versatile chandelier is an ideal choice for living areas or dining spaces where refined style and modern design are desired.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.