
Camden 5 Light Matte Black Linear Chandelier Island Pendant Fixture White Fabric Shade
Mfr # H0289
Zoro # G712130399
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Frame Finish
Matte Black
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0289
Zoro #
G712130399
UPC #
884656753141
Country of Origin
China
Dimensions
Length
6 in
Width
45.6 in
Size
45.6 in W x 17.5 in H x 6 in D
Details
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Bulb Included
No
Style
Transitional
Voltage
120V
Sloped Ceiling
Yes
Collection Name
Camden
Material
Steel
Color
Black
Shape
Linear
Damp/Wet Rating
Dry
Shade Name
White Linen Fabric
Bulb Type
LED Compatible
Description
The Camden collection is a timeless take on a classic. The graceful look of the white linen fabric shades provides ambient illumination and is sure to upgrade your decor. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or even bar areas.
- Matte black finish offers a distinctive look and quality steel construction
- White linen fabric shade provides bright illumination and a transitional feel
- Uses 5 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 45.6-in W x 17.5-in H x 6-in D
- Adjustable height; 17.75-77.75 inches using 8 x 12-in, 2 x 6-in, 2 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.