Zoro Homepage

Ceiling Fan, 6 Speeds, 120V, 60 in W

  • Mfr # F0130

  • Zoro # G615271236


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
60 in
Blade Material
Steel
Motor Type
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0130
Zoro #
G615271236
UPC #
884656756128
Country of Origin
China

Dimensions

Width
60 in
Size
60-in W x 21-in H x 60-in D
Depth
60 in

Details

Number of Speeds
6
Voltage
120V
Blade Material
Steel
Item
Ceiling Fan
Motor Type
DC
Fan Blade Finish
Matte Black
Fan Blade Color
Black
Lumens
800
Shade Name
Clear Ribbed Glass
Style
Transitional
Shade Material
Glass
Bulb Included
Yes
Max Wattage per Bulb
60W
Collection Name
Fircrest
Dimmable
Yes
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Bulb Type
LED
Bulb Base
E26 Medium
Number of Lights
4

Description

Make a statement with the Fircrest ceiling fan, where sleek modern style meets powerful performance. Its on-trend clear ribbed glass design and six-speed remote control create the perfect blend of form and function for any living room or bedroom. The whisper-quiet DC motor ensures this 60-inch fan keeps your space comfortable without disrupting family time. Quick installation blades, wiring and glass shades makes it easy to install and a smart investment for your home.


  • •Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
  • •Remote control included; operate fan speed, light on-off, dimmer, breeze function, timer, and reverse fan direction from anywhere in the room; battery included
  • •Quick installation blades, wiring and glass shades makes it easy to install
  • •Reversible color blades included (black oak and gray oak) that operate at the optimal pitch for maximum performance
  • •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
  • •Dimmable LED bulbs included for energy savings and light adjustment
  • •Sized to fit rooms up to 400 sq ft with a 5-blade 60-in diameter span
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.