Eastgate 12-in Satin Nickel Schoolhouse Semi-Flush Ceiling Light with Frosted Opal Glass
- Mfr # C0352
- Zoro # G623655356
product price:Â
$
79.99
/ea
Key Features
Finish
Satin Nickel
Shade Name
White Frosted Opal Glass
Damp/Wet Rating
Dry
Depth
12 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0352
- Zoro #
- G623655356
- UPC #
- 884656761917
- Country of Origin
- China
Dimensions
- Size
- 12 in W x 11.25 in H x 12 in D
- Depth
- 12 in
- Width
- 12 in
- Height
- 11.25 in
Details
- Item
- Semi-Flush Mount
- Finish
- Satin Nickel
- Shade Name
- White Frosted Opal Glass
- Damp/Wet Rating
- Dry
- Dimmable
- Yes
- Body Material
- Metal
- Watts
- 60W
- Voltage
- 120V
- Bulb Base
- E26 Medium
- Style
- Traditional
- Shade Material
- Glass
- Collection Name
- Eastgate
- Bulb Included
- No
- Glass Color
- Nickel
- Number of Bulbs
- 1
- Bulb Type
- LED Compatible,Incandescent
Description
Inspired by timeless schoolhouse lighting and designed for everyday living, the Eastgate semi-flush ceiling light brings classic charm to traditional and farmhouse interiors. A frosted white opal glass shade softly diffuses light, creating a warm, welcoming glow. The clean satin nickel finish adds a modern touch that blends easily with a variety of home decor styles. Its compact semi-flush design is ideal for hallways, bedrooms, entryways, or kitchens where stylish illumination is needed without overwhelming the space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.