Shop VAXCEL
See all product information
Create Account
Chiasso Aluminum 2 Light LED Black Outdoor Wall Lantern Clear Glass
- Mfr # T0551
- Zoro # G7949287
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000 Lumens - 3000 Color Temperature
Finish
Textured Black
Housing Material
Aluminum
Size
4.5 in W x 8 in H x 4.5 in D
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0551
- Zoro #
- G7949287
- UPC #
- 884656747461
- Country of Origin
- China
Dimensions
- Size
- 4.5 in W x 8 in H x 4.5 in D
Details
- Lumens
- 1000 Lumens - 3000 Color Temperature
- Finish
- Textured Black
- Housing Material
- Aluminum
- Damp/Wet Rating
- Wet
- Bulb Type
- 2 x 10 Watt Integrated LED Included
- Style
- Contemporary
- Collection Name
- Chiasso
- Shade Name
- Textured Black Metal Shade
Description
Utility and style come together in the Chiasso collection. This fixture is made of sturdy aluminum for long lasting durability with a clear glass panel allowing both up and down wall wash lighting. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these lights on your covered porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant aluminum material provides long lasting durability
- • Clear glass provides bright illumination and a contemporary feel
- • Uses 2 x 10 watt integrated led base bulbs (included)
- • 4.5-in W x 8-in H x 4.5-in D
- • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
- • ETL listing demonstrates this product has met requirements for product safety standards
- • Mounting hardware and instruction manual included for easy installation
- • Two light sources for up and down lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.