Shop VAXCEL
See all product information
Create Account
Maywood Outdoor Black Dusk to Dawn Wall Sconce with GFCI Outlet and Clear Glass Shade
- Mfr # T0799
- Zoro # G823655354
product price:Â
$
99.99
/ea
Key Features
Number of Lights
1
Motion Sensor
No
Style
Mission
Finish
Matte Black
Depth
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0799
- Zoro #
- G823655354
- UPC #
- 884656761771
- Country of Origin
- China
Dimensions
- Depth
- 8.75 in
- Size
- 6.25 in W x 11.5 in H x 8.75 in D
- Height
- 11.5 in
- Width
- 6.25 in
Details
- Number of Lights
- 1
- Motion Sensor
- No
- Style
- Mission
- Item
- Outdoor Wall
- Finish
- Matte Black
- Voltage
- 120V
- Lens Material
- Steel
- Dusk to Dawn
- Yes
- Collection Name
- Maywood
- Shade Name
- Clear Glass
- Damp/Wet Rating
- Wet
- Bulb Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60W
- Dimmable
- Yes
- Shade Material
- Glass
- Glass Color
- Black
- Bulb Included
- No
Description
Add classic character and smart functionality to your exterior with the Maywood outdoor wall light. A matte black finish and mission inspired frame with clear glass panels create a timeless look while allowing the bulb to shine through for bright, welcoming illumination. The built in dusk to dawn sensor automatically turns the light on at night and off during the day, adding convenience and security. An integrated GFCI outlet on the back plate provides easy access to power for outdoor tools, decor, or seasonal lighting without sacrificing style. Wet rated for durability, this fixture is a versatile choice for entryways, porches, and garage areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.