Chiasso Aluminum 1 Light Bronze Contemporary Outdoor Tube Wall Light

  • Mfr # T0655

  • Zoro # G412118390


product price:  $73.99
/ea

Key Features

Voltage
120V
Width
5 in
Height
7.25 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0655
Zoro #
G412118390
UPC #
884656751307
Country of Origin
China

Dimensions

Width
5 in
Height
7.25 in
Length
8 in
Size
5 in W x 7.25 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Deep Bronze
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Lamp Quantity
1
Color
Bronze
Style
Contemporary
Shade Name
Deep Bronze Metal Shade
Damp/Wet Rating
Wet
Material
Aluminum
Shade Material
Aluminum
Shape
Cylinder
Collection Name
Chiasso
Dimmable
Yes

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability and is dark sky compliant. Add a touch of style and flair throughout your home. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 5-in W x 7.25-in H x 8-in D
  • Backplate dimensions: 4.75 inches W x 4.75 inches H
  • Open bottom for quick bulb changing convenience
  • Mounting hardware and instruction manual included for easy installation
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.