
Clinton Matte Black Motion Dusk to Dawn Outdoor Wall Sconce Light Fixture
Mfr # T0807
Zoro # G522577094
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Bulb Base
E26 Medium
Shade Name
Clear Glass
Depth
7.75 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0807
Zoro #
G522577094
UPC #
884656758757
Country of Origin
Cambodia
Dimensions
Depth
7.75 in
Size
6 in W x 18.25 in H x 7.75 in D
Width
6 in
Height
18.25 in
Details
Housing Material
Steel
Bulb Base
E26 Medium
Shade Name
Clear Glass
Dimmable
No
Lamp Included
No
Max. Motion Degree
180
Max. Motion Distance
30 ft
Dusk to Dawn
Yes
Bulb Type
LED Compatible,Incandescent
Motion Sensor
Yes
Voltage
120 V
Watts
60 W
Number of Lights
1
Collection Name
Clinton
Damp/Wet Rating
Wet
Shade Material
Glass
Finish
Matte Black
Style
Transitional
Fixture Housing Color
Black
Description
Elongated and slim, the Clinton collection is both simple and elegant. The wall light is made up of clear glass and is encased in a weather resistant metal frame. The lantern's top curved handle accents the geometric frame for a unique look. When lit, a warm inviting glow illuminates through the clear glass, making it a perfect piece for both indoor and outdoor settings. The overall monochrome theme of the fixture adds a sense of minimalistic elegance to any transitional or contemporary decor. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.