Shop VAXCEL
See all product information
Create Account
Darien 12-in Contemporary Round Black/Gold LED Flush Mount Ceiling Light with Frosted Shade
- Mfr # C0383
- Zoro # G623655370
product price:Â
$
79.99
/ea
Key Features
Shade Name
White Frosted Plastic
Damp/Wet Rating
Damp
Bulb Included
Yes
Lumens
1700
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0383
- Zoro #
- G623655370
- UPC #
- 884656762877
- Country of Origin
- China
- Shade Name
- White Frosted Plastic
- Damp/Wet Rating
- Damp
- Bulb Included
- Yes
- Lumens
- 1700
- Style
- Contemporary
- Item
- Flush Mount
- Number of LEDs
- 1
- Bulb Base
- Integrated LED
- Color
- Black
- Voltage
- 120V
- Watts
- 24W
- Dimmable
- Yes
- Shade Material
- Plastic
- Collection Name
- Darien
- Body Material
- Metal
- Bulb Type
- Integrated LED
- Finish
- Black and Gold
Dimensions
- Size
- 12 in W x 1.5 in H x 12 in D
- Width
- 12 in
- Height
- 1.5 in
- Depth
- 12 in
Description
Bring a clean, modern look to your space with the Darien LED flush mount. A sleek black frame with a painted gold accent adds just the right amount of warmth while keeping the overall design sleek and contemporary. The integrated LED delivers bright, high quality light, and the selectable 5 color temperature feature lets you easily choose the tone that fits your space, from warm and cozy to bright and energizing. Its ultra low profile works especially well in hallways, bedrooms, kitchens, or bathrooms where you want a streamlined look. Damp rated and dimmable, it is a versatile, everyday lighting solution with a polished, modern feel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.