Everette 16.5-In. LED Flush Mount Ceiling Light, White and Natural Wood, RGB, Remote
- Mfr # C0361
- Zoro # G724218979
product price:Â
$
74.99
/ea
Key Features
Dimmable
Yes
Width
16.5 in
Location Rating
Dry
Height
2.0 in
Lamp Base
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0361
- Zoro #
- G724218979
- UPC #
- 884656762112
- Country of Origin
- Cambodia
Dimensions
- Width
- 16.5 in
- Height
- 2.0 in
- Size
- 16.5" W x 2" H x 16.5" D
- Length
- 16.5 in
Details
- Dimmable
- Yes
- Location Rating
- Dry
- Lamp Base
- Integrated LED
- Color
- White
- Bulb Type
- Integrated LED
- Item
- Flush Mount
- Max. Watts per Bulb
- 30 W
- Body Material
- Steel, Rubberwood
- Series
- Everette
- Style
- Contemporary
- Bulb Included
- Yes
- Shade Material
- Plastic
- Number of Bulbs
- 1
- Shade Name
- Frosted White Plastic
- Finish
- White/Natural Wood
- Voltage
- 120V
- Lumens
- 2000
Description
Bring customizable modern lighting to your space with the Everette LED flush mount in a sleek white finish. Featuring a contemporary silhouette with a natural wood inspired accent, this low profile design includes RGB color changing capability, stepless dimming, and convenient remote control operation for personalized lighting at any time. Integrated LED technology delivers up to 2000 lumens with five selectable color temperatures making it ideal for bedrooms, living rooms, game rooms, or home offices. Upgrade your home with the Everette collection and create the perfect lighting experience for every mood and moment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.