Pratt 2-Light Cage Flush Mount Ceiling Light, Matte Black, Industrial Farmhouse, 13-In.
- Mfr # C0362
- Zoro # G524218964
product price:Â
$
89.99
/ea
Key Features
Size
13" W x 5.5" H x 13" D
Series
Pratt
Body Material
Steel
Dimmable
Yes
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0362
- Zoro #
- G524218964
- UPC #
- 884656762006
- Country of Origin
- Cambodia
- Item
- Flush Mount
- Series
- Pratt
- Body Material
- Steel
- Dimmable
- Yes
- Shade Material
- Steel
- Shade Name
- Matte Black Metal
- Lamp Base
- E26 Medium
- Number of Bulbs
- 2
- Color
- Black
- Bulb Included
- No
- Voltage
- 120V
- Location Rating
- Dry
- Style
- Farmhouse
- Finish
- Matte Black
- Bulb Type
- LED Compatible,Incandescent
- Max. Watts per Bulb
- 60 W
Dimensions
- Size
- 13" W x 5.5" H x 13" D
- Height
- 5.5 in
- Width
- 13.0 in
- Length
- 13.0 in
Description
Add clean farmhouse style and modern simplicity to your home with the Pratt 2-light flush mount. The sleek matte black finish accentuates the open square frame, creating an architectural statement piece that brings modern sophistication and warm, welcoming illumination to any space. Its versatile design complements contemporary, industrial, and modern farmhouse interiors, making it ideal for kitchens, hallways, bedrooms, or entryways. Complete your space with the Pratt collection and bring understated style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.