Zoro Homepage

Dunlap 1 Light Textured Black Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # T0779

  • Zoro # G814513069


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
9 in
Height
12.5 in
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0779
Zoro #
G814513069
UPC #
884656755695
Country of Origin
China

Dimensions

Width
9 in
Height
12.5 in
Length
10.75 in
Size
9-in W x 12.5-in H x 10.75-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Lamp Type
LED Compatible
Lamp Quantity
1
Fixture Housing Material
Steel
Type
Coastal
Fixture Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Not Included
Collection Name
Dunlap
Shade Type
Clear Seeded Glass
Shade Material
Glass
Location Rating
Wet
Shape
Cone

Description

Celebrate coastal charm with the timeless Dunlap outdoor wall light. Its textured black finish, clear seeded glass, and updated swooping shade design create a classic and versatile look. Perfect for creating a laid back and welcoming atmosphere in your entryways, patios, or any other outdoor gathering space.


  • •Textured black finish offers a distinctive look and quality steel construction
  • •Clear seeded glass provides bright illumination and a coastal feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •9-in W x 12.5-in H x 10.75-in D with 4.72-in W x 4.72-in H backplate
  • •Top of light to center of backplate = 5.25-in
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •Mounting hardware and instruction manual included for easy installation
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.