Shelby 9.25-in Satin Nickel Dome Semi-Flush Ceiling Light with Frosted Opal Glass
- Mfr # C0353
- Zoro # G123655368
product price:Â
$
79.99
/ea
Key Features
Number of Bulbs
1
Shade Name
Frosted White Opal Glass
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0353
- Zoro #
- G123655368
- UPC #
- 884656761931
- Country of Origin
- China
Dimensions
- Size
- 9.25 in W x 9 in H x 9.25 in D
- Depth
- 9.25 in
- Width
- 9.25 in
- Height
- 9 in
Details
- Item
- Semi-Flush Mount
- Number of Bulbs
- 1
- Shade Name
- Frosted White Opal Glass
- Bulb Type
- LED Compatible,Incandescent
- Bulb Base
- E26 Medium
- Body Material
- Metal
- Dimmable
- Yes
- Watts
- 60W
- Shade Material
- Glass
- Collection Name
- Shelby
- Glass Color
- Nickel
- Voltage
- 120V
- Bulb Included
- No
- Damp/Wet Rating
- Dry
- Finish
- Satin Nickel
- Style
- Transitional
Description
Illuminate your bedroom, bathroom, entryway, or hallway with the Shelby 1-light semi-flush mount ceiling light. Its classic design and satin nickel finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere in any space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.