Laurelhurst 3-Light Vanity Light, Satin Nickel, Frosted White Glass, 22-In. Wide
- Mfr # W0578
- Zoro # G624218970
product price:Â
$
99.99
/ea
Key Features
Voltage
120V
Height
8.75 in
Color
Nickel
Style
Traditional
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0578
- Zoro #
- G624218970
- UPC #
- 884656762358
- Country of Origin
- Cambodia
- Voltage
- 120V
- Color
- Nickel
- Item
- Vanity Light
- Style
- Traditional
- Housing Finish
- Satin Nickel
- Series
- Laurelhurst
- Dimmable
- Yes
- Number of Lights
- 3
- Shade Material
- Glass
- Shade Name
- Frosted White Glass
- Housing Material
- Steel
- Max. Watts per Bulb
- 60 W
- Damp/Wet Rating
- Damp
- Bulb Type
- LED Compatible,Incandescent
- Bulb Base
- E26 Medium
- Bulb Included
- No
Dimensions
- Height
- 8.75 in
- Length
- 6.0 in
- Size
- 22" W x 8.75" H x 6" D
- Width
- 22.0 in
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 3-light vanity light in a classic satin nickel finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refined silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.