Elmwood Park 5-Light Chandelier, Champagne Gold, Clear Glass, 22.75-In. Wide
- Mfr # H0333
- Zoro # G224218950
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Size
22.75" W x 21" H x 22.75" D
Shade Material
Glass
Shade Name
Clear Glass
Height
21.0 in
Series
Elmwood Park
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0333
- Zoro #
- G224218950
- UPC #
- 884656762082
- Country of Origin
- Cambodia
- Shade Material
- Glass
- Shade Name
- Clear Glass
- Series
- Elmwood Park
- Style
- Transitional
- Body Material
- Steel
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Bulb Included
- No
- Location Rating
- Dry
- Max. Watts per Bulb
- 60 W
- Number of Lights
- 5
- Lamp Base
- E26 Medium
- Item
- Chandelier
- Slope Ceiling Adaptable
- Yes
- Finish
- Matte Black
- Color
- Black
Dimensions
- Width
- 22.75 in
- Size
- 22.75" W x 21" H x 22.75" D
- Height
- 21.0 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 22.75 in
Description
Bring timeless elegance to your home with the Elmwood Park chandelier in a sleek matte black finish. Gracefully curved arms paired with clear glass shades create an airy silhouette that delivers warm, inviting illumination throughout the space. Its versatile design complements traditional, transitional, and contemporary interiors, making it ideal for dining rooms, kitchens, living spaces, or entryways. Complete your home with the Elmwood Park collection and add refined style and everyday functionality to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.