Evanston 1-Light Drum Pendant Light, Matte Black, Clear Glass, 10.25-In. Wide
- Mfr # P0472
- Zoro # G324219017
product price:Â
$
79.99
/ea
Key Features
Width
10.25 in
Style
Transitional
Dimmable
Yes
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0472
- Zoro #
- G324219017
- UPC #
- 884656762761
- Country of Origin
- Cambodia
Dimensions
- Width
- 10.25 in
- Length
- 10.25 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Size
- 10.25" W x 16.75" H x 10.25" D
- Height
- 16.75 in
Details
- Style
- Transitional
- Dimmable
- Yes
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Slope Ceiling Adaptable
- Yes
- Max. Watts per Bulb
- 60 W
- Item
- Pendant
- Number of Lights
- 1
- Shade Name
- Clear Glass
- Color
- Black
- Voltage
- 120V
- Lamp Base
- E26 Medium
- Lamp Included
- No
- Series
- Evanston
- Material
- Steel
- Finish
- Matte Black
- Location Rating
- Dry
Description
Refresh your space with the Evanston pendant, a sleek modern design that brings effortless sophistication to any room. Finished in matte black with a tapered clear glass shade, this fixture creates an open airy look while showcasing bulbs for added visual appeal. Perfect for kitchen islands, breakfast nooks, hallways, or grouped installations, its versatile transitional styling complements both contemporary and classic interiors. Complete your home with the Evanston collection and add designer inspired lighting with warm inviting ambiance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.