
Franklin Dualux 10 Outdoor Motion Sensor Wall Light
Mfr # T0385
Zoro # G7949357
product price: $247.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0385
Zoro #
G7949357
UPC #
884656745221
Country of Origin
China
Description
Franklin is a traditional barn light style piece that blends well with transitional, farmhouse, cottage, and loft interiors and exteriors. Bring a level of sophistication to your trendy urban style. Dualux multi-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. This fixture works with any dimmable incandescent or halogen bulb and many dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
180-Degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Uses 1 x 60 watt medium base bulb (not Included); led compatible with dimmable bulb
10-in W x 13.75-in H x 12-in D
Weather resistant steel material provides long lasting durability
C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Long lasting 5 Year limited warranty for peace of mind
180-Degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Uses 1 x 60 watt medium base bulb (not Included); led compatible with dimmable bulb
10-in W x 13.75-in H x 12-in D
Weather resistant steel material provides long lasting durability
C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Long lasting 5 Year limited warranty for peace of mind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.