Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fulton 1 Light Integrated LED Chrome Contemporary Wall Sconce White Acrylic

  • Mfr # W0489

  • Zoro # G314542002


product price: $40.55
/ea

Key Features

Height
18 in
Width
4.25 in
Dimmable
Yes
Size
4.25-in W x 18-in H x 4.5-in D
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0489
Zoro #
G314542002
UPC #
884656754797
Country of Origin
China

Dimensions

Height
18 in
Width
4.25 in
Size
4.25-in W x 18-in H x 4.5-in D
Length
4.5 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Light
Voltage
120 V
Housing Material
Metal
Lamp Type
Integrated LED
Lamp Included
Yes
Lamp Quantity
1
Shade Type
Frosted Acrylic Shade
Watts
7 W
Location Rating
Damp
Color
Chrome
Shape
Cylinder
Style
Contemporary
Collection Name
Fulton
Shade Material
Acrylic

Description

Embrace modern minimalism with the chrome Fulton LED wall light's sleek and sophisticated design. Its elongated silhouette and trending oval backplate add a touch of contemporary elegance to any bathroom or living spaces. Illuminate your space with a refined glow, using a pair to frame a bathroom mirror, as a stylish bedside reading light or to highlight a fireplace with focused illumination.


  • •Chrome finish offers a distinctive look and quality steel construction
  • •Frosted acrylic shade provides bright illumination and a contemporary feel
  • •7 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •320 lumens, 3000K brightness, 30 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
  • •4.25-in W x 18-in H x 4.5-in D with 4.25-in W x 7.75-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.