Hampton 2 Light 15.5-in H Black Indoor Outdoor Wall Lantern Fixture with Clear Glass

  • Mfr # T0706

  • Zoro # G412118345


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
15.5 in
Length
4.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0706
Zoro #
G412118345
UPC #
884656752359
Country of Origin
China

Dimensions

Width
7 in
Height
15.5 in
Length
4.75 in
Size
7 in W x 15.5 in H x 4.75 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E12 Candelabra - LED Compatible
Lamp Quantity
2
Lamp Included
No
Damp/Wet Rating
Wet
Shade Material
Glass
Color
Black
Shape
Rectangle
Collection Name
Hampton
Dimmable
Yes
Material
Metal
Style
Transitional
Shade Name
Clear Glass

Description

Elongated, clear flat glass panels frame the Hampton collection for a clean, contemporary feel. The lantern handle and rectangle shape adds a timeless element to this outdoor wall sconce collection. Finished in textured black, the Hampton creates a bold but understated look perfect for highlighting your space. This outdoor wall light is ideal for your porch, entryway, garage, laundry room, or any other exterior or interior area of your home.


  • Textured black finish and an updated flush mount lantern style is equally at home in exterior or interior spaces
  • Weather resistant steel construction provides long lasting durability; clear glass suitable for vintage Edison style filament bulb or clear bulb
  • Uses 2 x 60 watt E12 candelabra base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 7-in W x 15.5-in H x 4.75-in D; full backplate 6.75-in W x 14-in H
  • Open bottom for quick bulb changing convenience
  • Wet rated lamp; ideal for front door, garage, covered porch, patio, entrance, or any other indoor or outside area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.