Shop VAXCEL

Harper 1-Light 8.5 in W Brass Gold Mid-Century Modern Mini Pendant Light with Clear Glass

  • Mfr # P0403R

  • Zoro # G723330900


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
19.25 in
Length
8.5 in
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P0403R
Zoro #
G723330900
UPC #
884656760118
Country of Origin
China

Dimensions

Height
19.25 in
Length
8.5 in
Width
8.5 in
Overall Dimensions
8.5-in W x 19.25-in H x 8.5-in D
Rod Dimensions
3 x 9.5-in

Details

Color
Brass
Voltage
120 V
Number of Lights
1
Style
Mid-Century Modern
Collection Name
Harper
Shade Material
Glass
Item
Mini Pendant
Finish
Natural Brass
Dimmable
Yes
Lamp Base
E26 Medium
Lamp Included
No
Material
Metal
Fixture Series
Mid-Century Modern Mini Pendant
Shade Name
Clear Glass
Bulb Type
LED Compatible,Incandescent
Slope Ceiling Adaptable
Yes
Location Rating
Dry
Watts
60 W

Description

Indulge in mid-century modern charm with the Harper mini pendant, designed to bring warmth and refined style to smaller spaces. Its sleek, bowtie-inspired silhouette and natural brass finish create a sophisticated yet approachable look. A clear glass shade enhances the open design, allowing light to shine freely and create an inviting focal point. Ideal for kitchen islands or eat-in spaces, this pendant offers timeless appeal with a modern sensibility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.