Zoro Homepage

Harper 1L Gold Brass Mid-Century Modern Pendant Light Clear Glass

  • Mfr # P0403

  • Zoro # G714541995


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
19.25 in
Length
8.5 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0403
Zoro #
G714541995
UPC #
884656755046
Country of Origin
China

Dimensions

Height
19.25 in
Length
8.5 in
Width
8.5 in
Size
8.5-in W x 19.25-in H x 8.5-in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Mid-Century Modern
Collection Name
Harper
Shade Material
Glass
Shade Type
Clear Glass
Item
Pendant
Finish
Natural Brass
Material
Metal
Lamp Quantity
1
Watts
60 W
Dimmable
Yes
Lamp Included
No
Location Rating
Dry
Shape
Cone

Description

Indulge in mid-century modern charm with the Harper 1 Light Pendant. Its sleek, bowtie-inspired design and natural brass finish bring a touch of warmth and sophistication to your kitchen island or eat-in space. The clear glass shade beautifully showcases your choice of bulb, creating a captivating focal point.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Clear glass provides bright illumination and a mid-century modern feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •8.5-in W x 19.25-in H x 8.5-in D with 5-in W x 0.79-in H canopy
  • •Adjustable height; 19.25-38.25 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.