
Harris 9 Light Candelabra Satin Nickel Candle Chandelier
Mfr # H0272
Zoro # G312130393
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Size
27.5 in W x 30 in H x 27.5 in D
Finish
Satin Nickel
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0272
Zoro #
G312130393
UPC #
884656751659
Country of Origin
China
Dimensions
Size
27.5 in W x 30 in H x 27.5 in D
Width
27.5 in
Chain Length
48
Depth
27.5 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Satin Nickel
Style
Transitional
Dimmable
Yes
Lamp Included
No
Material
Steel
Number of Lights
9
Voltage
120V
Collection
Harris
Color
Nickel
Color Designation
Dry
Sloped Ceiling
Yes
Shape
Candle
Bulb Base
E12 Candelabra
Description
This chandelier is impressive but not overbearing. A charming satin nickel finish allows this nine-light chandelier to be flawless in any setting. It is ideal in any space including foyers, dining rooms, kitchens, or living spaces for the perfect stylish feel. Perfection is not an exaggeration when you think of this chandelier.
- Satin nickel finish offers a distinctive look and quality steel construction
- Candelabra lamping provides bright illumination and a transitional feel
- Uses 9 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 27.5-in W x 30-in H x 27.5-in D
- Adjustable height; 34-78 inches using 48 inches of included chain
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.