Huntley 1 Light LED Gold Brass Farmhouse Bathroom Vanity Wall Fixture White Schoolhouse Glass

  • Mfr # W0451

  • Zoro # G812130435


product price:  $86.49
/ea

Key Features

Color
Brass
Height
10 in
Length
7 in
Housing Finish
Natural Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W0451
Zoro #
G812130435
UPC #
884656753486
Country of Origin
China

Dimensions

Height
10 in
Length
7 in
Width
6.25 in
Size
6.75 in W x 10.5 in H x 6.75 in D

Details

Color
Brass
Housing Finish
Natural Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Huntley
Shade Material
Glass
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Schoolhouse
Shade Name
White Milk Glass

Description

The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage schoolhouse white milk glass is the focal point of this design with its unique profile. Offered in multiple classic finishes and glass options, this versatile farmhouse light provides a unique accent to a variety of kitchen, dining, and bathroom settings. Coordinating pieces available to complete your look.


  • Natural brass finish offers a distinctive look and quality steel construction
  • White milk glass provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.75-in W x 10.5-in H x 6.75-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed up or down
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.