
Huntley 12-in W Natural Brass Farmhouse Schoolhouse Semi Flush Mount Ceiling Light White Glass
Mfr # C0261
Zoro # G212130462
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Brass
Width
12 in
Style
Farmhouse
Watts
60W
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0261
Zoro #
G212130462
UPC #
884656750850
Country of Origin
China
Dimensions
Size
12 in W x 11.75 in H x 12 in D
Width
12 in
Depth
12 in
Height
11.75 in
Details
Finish
Natural Brass
Style
Farmhouse
Watts
60W
Color
Brass
Shape
Schoolhouse
Voltage
120V
Shade Name
White Milk Glass
Bulb Type
E26 Medium - LED Compatible
Number of Lights
1
Damp/Wet Rating
Damp
Bulb Included
No
Dimmable
Yes
Collection Name
Huntley
Material
Steel
Shade Material
Glass
Description
The Huntley is a timeless collection inspired by farmhouse aesthetics. The vintage schoolhouse glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes, pendants, semi-flush ceiling lights, and 1, 2, 3, and 4 light bathroom vanities.
- Natural brass finish offers a distinctive look and quality steel construction
- White milk glass provides bright illumination and a farmhouse feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 12-in W x 11.75-in H x 12-in D
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.