Huntley LED Compatible Gold Brass Farmhouse Mini Pendant Ceiling Light White Schoolhouse Glass

  • Mfr # P0402

  • Zoro # G512130346


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
6.25 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0402
Zoro #
G512130346
UPC #
884656753479
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Size
6.25 in W x 15 in H x 6.25 in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Huntley
Finish
Natural Brass
Fixture Wattage
60W
Lamp Included
No
Material
Steel
Sloped Ceiling
Yes
Damp/Wet Rating
Damp
Shade Name
White Milk Glass
Shape
Schoolhouse
Bulb Base
E26 Medium

Description

The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage schoolhouse white milk glass is the focal point of this design with its unique profile. Offered in multiple classic finishes and glass options, this versatile farmhouse light provides a unique accent to a variety of kitchen, dining, and bathroom settings. Coordinating pieces available to complete your look.


  • Natural brass finish offers a distinctive look and quality steel construction
  • White milk glass provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 6.25-in W x 15-in H x 6.25-in D with 5-in W x 3.38-in H canopy
  • Adjustable height; 15-57 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.