
Hyde Park 3 Light Dusk to Dawn Bronze Mission Outdoor Wall Lantern Clear Glass
Mfr # T0468
Zoro # G7949332
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Finish
Espresso Bronze
Housing Material
Steel
Size
9.5 in W x 18.5 in H x 12.25 in D
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0468
Zoro #
G7949332
UPC #
884656745269
Country of Origin
China
Dimensions
Size
9.5 in W x 18.5 in H x 12.25 in D
Details
Finish
Espresso Bronze
Housing Material
Steel
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Bulb Type
3 x 25 Watt - E12 Candelabra Base Bulbs (Not Included)
Style
Mission
Collection Name
Hyde Park
Photo Cell
Yes
Description
The layered rectangular geometry of the Hyde Park evokes the spirit of mission styling perfect for Frank Lloyd Wright prairie inspired decors. The versatile espresso bronze finish and honey linen glass ensure its timeless appeal. This is part of a full collection with coordinating pieces for a variety of outdoor applications. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a mission feel
- • Uses 3 x 25 watt E12 candelabra base bulbs (not included); led compatible
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 9.5-in W x 18.5-in H x 12.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.