Lake Shore Steel 1 Light LED Compatible Black Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # T0741

  • Zoro # G512118368


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.25 in
Height
10 in
Length
6.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0741
Zoro #
G512118368
UPC #
884656753332
Country of Origin
China

Dimensions

Width
6.25 in
Height
10 in
Length
6.75 in
Size
6.25 in W x 10 in H x 6.75 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Lamp Quantity
1
Shade Material
Glass
Material
Steel
Dimmable
Yes
Style
Coastal
Collection Name
Lake Shore
Color
Black
Shade Name
Clear Glass
Damp/Wet Rating
Wet
Shape
Cylinder

Description

The Lake Shore collection is a modern take on classic coastal lantern design. The textured black finish and caged clear cylindrical glass shade will enhance any home's exterior. The timeless rustic structure makes it a perfect piece for use both indoors or out. From your covered porch, entryway, or garage to your family room or bath.


  • Weather resistant steel material provides long lasting durability
  • Clear cylinder glass shade provides bright illumination and a coastal feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.25-in W x 10-in H x 6.75-in D with 4.5-in W x 4.5-in H backplate
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 3.5 inches
  • Mounting hardware and instruction manual included for easy installation
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.