Shop VAXCEL
See all product information
Create Account
Laurelhurst 3-Light Vanity Light, Matte Black, White Marble Glass, 22-In. Wide
- Mfr # W0577
- Zoro # G924218991
product price:Â
$
99.99
/ea
Key Features
Bulb Included
No
Color
Black
Style
Traditional
Voltage
120V
Max. Watts per Bulb
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0577
- Zoro #
- G924218991
- UPC #
- 884656762341
- Country of Origin
- Cambodia
Dimensions
- Width
- 22.0 in
- Size
- 22" W x 8.75" H x 6" D
- Height
- 8.75 in
- Length
- 6.0 in
Details
- Bulb Included
- No
- Color
- Black
- Number of Lights
- 3
- Style
- Traditional
- Voltage
- 120V
- Max. Watts per Bulb
- 60 W
- Shade Name
- White Marble Glass
- Damp/Wet Rating
- Damp
- Housing Material
- Steel
- Shade Material
- Glass
- Series
- Laurelhurst
- Item
- Vanity Light
- Bulb Base
- E26 Medium
- Housing Finish
- Matte Black
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 3-light vanity light in a classic matte black finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refined silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.