Lavage, 14 in H, Gold Outdoor Wall Sconce, 2-Light, Up-Down Light Fixture
- Mfr # T0824
- Zoro # G723362031
product price:Â
$
98.99
/ea
Key Features
Voltage
120V
Width
4.75 in
Height
14 in
Finish
Honeycomb Gold
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0824
- Zoro #
- G723362031
- UPC #
- 884656761412
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Height
- 14 in
- Depth
- 5.5 in
- Size
- 4.75" W x 14" H x 5.5" D
Details
- Voltage
- 120V
- Finish
- Honeycomb Gold
- Bulb Base
- E26 Medium
- Max. Wattage per Bulb
- 40 W
- Damp/Wet Rating
- Wet
- Fixture Housing Material
- Aluminum
- Number of Lights
- 2
- Dimmable
- Yes
- Shade Material
- Aluminum
- Bulb Type
- LED Compatible,Incandescent
- Style
- Contemporary
- Motion Sensor
- No
- Shade Name
- Honeycomb Gold Metal
- Dusk to Dawn
- No
- Lamp Included
- No
- Collection Name
- Lavage
- Fixture Housing Color
- Gold
Description
Form and function come together in the Lavage outdoor wall light, designed to cast light both upward and downward to softly wash exterior walls while providing effective illumination. The on trend honeycomb gold finish adds warmth and contrast, coordinating easily with a wide range of contemporary home exteriors and modern architectural styles. Constructed from durable die cast aluminum and wet rated for outdoor use, this fixture delivers reliable performance even in harsh or coastal environments. An ideal choice for porches, entryways, and garages, offering a simple way to elevate curb appeal with bold finish and architectural presence.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.