Malmo 1 Light Dusk to Dawn Matte Black Contemporary Outdoor Wall Lantern Clear Cylinder Glass

  • Mfr # T0686

  • Zoro # G712118380


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
15.75 in
Length
5.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0686
Zoro #
G712118380
UPC #
884656752052
Country of Origin
China

Dimensions

Width
6.5 in
Height
15.75 in
Length
5.25 in
Size
6.5 in W x 15.75 in H x 5.25 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Collection Name
Malmo
Style
Contemporary
Damp/Wet Rating
Wet
Material
Metal
Shade Material
Glass
Number of Lights
1
Shape
Rectangle
Shade Name
Clear Seeded Glass
Photo Cell
Yes
Color
Black

Description

The Malmo collection makes for a dramatic statement with its minimalistic and contemporary style. The matte black metal rectangular detail frames a clear seeded glass cylinder for maximum impact. This outdoor wall light is ideal for your porch, entryway, garage, or any other outdoor area of your home. Equally suited for indoor use such as the bath, hallway, or kitchen spaces.


  • Weather resistant metal material provides long lasting durability
  • Clear seeded glass provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 6.5-in W x 15.75-in H x 5.25-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.