
Marshall 5 Light LED Compatible Black Transitional Chandelier Clear Globe Glass
Mfr # H0296
Zoro # G012130433
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black
Style
Transitional
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0296
Zoro #
G012130433
UPC #
884656753608
Country of Origin
China
Dimensions
Size
27 in W x 9 in H x 27 in D
Width
27 in
Depth
27 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black
Style
Transitional
Lamp Included
No
Color
Black
Voltage
120V
Number of Lights
5
Material
Steel
Collection
Marshall
Shade Name
Clear Glass
Sloped Ceiling
Yes
Color Designation
Dry
Bulb Base
E26 Medium
Shape
Globe
Description
The Marshall collection is transitional style with a contemporary flair at a competitive price. Stately arms finished in matte black support clear glass globes for the perfect balance of dark versus light. Height is adjustable with the included down rods; compatible with sloped ceilings. This chandelier light is ideal for dining areas, kitchens or any other living area where a little extra style is desired.
- Matte black finish offers a distinctive look and quality steel construction
- Clear glass provides bright illumination and a transitional feel
- Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 27-in W x 9-in H x 27-in D with 4.75-in W x 0.75-in H canopy
- Adjustable height; 27.25-69.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- ETL rating demonstrates this product has met USA requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.