Medinah 1 Light Black Motion Sensor Dusk to Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0602

  • Zoro # G512118320


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Length
6.5 in
Watts
60W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0602
Zoro #
G512118320
UPC #
884656750140
Country of Origin
China

Dimensions

Width
5 in
Length
6.5 in
Size
5 in W x 13.25 in H x 6.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 - LED Compatible
Lamp Included
No
Max Motion Detection Distance
40
Shape
Rectangle
Style
Transitional
Collection Name
Medinah
Number of Lights
1
Color
Black
Sensor Type
Motion Sensor
Material
Steel
Photo Cell
Yes
Max Motion Detection Degree
180
Damp/Wet Rating
Wet
Shade Name
Clear Glass

Description

The Medinah is an example of classic minimalist elegance. Large panes of clear glass are encased by textured black frames. The top looped lantern handle adds an additional focal point to the overall design. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell.


  • 180 degree on demand motion sensor automatically brightens light when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
  • Convenient timer - choose duration of continuous bright light, (0, 3, or 6 hours)
  • Weather resistant steel material provides long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 5-in W x 13.25-in H x 6.5-in D
  • Textured black finish with clear glass provides bright illumination and a transitional feel
  • Wet rated; ideal for covered porches, entranceways, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.