Shop VAXCEL
See all product information
Create Account
Nash 6.5-in Black Outdoor Modern Wall Lantern, Dusk to Dawn Photocell, 1-Light Wall Lamp Sconce with Clear Seeded Glass
- Mfr # T0585
- Zoro # G800433982
product price:
$
146.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured Black
Housing Material
Steel
Size
6.5 in W x 13.75 in H x 7.75 in D
Damp/Wet Rating
Wet
Photo Cell
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0585
- Zoro #
- G800433982
- UPC #
- 884656748062
- Country of Origin
- China
- Finish
- Textured Black
- Housing Material
- Steel
- Damp/Wet Rating
- Wet
- Photo Cell
- Yes
- Shade Name
- Clear Seeded Glass
- Style
- Transitional
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Collection Name
- Nash
Description
A textured black open frame paired with an elongated clear seeded glass shade combine to create the modern minimalist look of the outdoor Nash collection. The airy design of this exterior lighting offers the maximum light output for your outdoor spaces. For Live security, this wall mount light fixture has a built-in photocell sensor that automatically turns the light on at dusk and off at dawn, saving you energy during daylight hours. Made of weather resistant materials that can withstand rain, sleet and snow providing long lasting durability for the safety of your family and home. This lantern sconce is perfect for a wide variety of applications including your front door, porch, patio, garage, barn, entryway, and more!
- • Elongated, open framework design is finished in textured black and paired with a cylindrical, clear seeded glass shade
- • Ideal for many settings including industrial, modern, contemporary, minimalist, and transitional decors
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • 6.5-in W x 13.75-in H x 7.75-in wall extension with a 4.53-in W x 5.91-in H backplate. Open bottom for quick bulb changing convenience
- • Uses 1 x 60 watt E26 medium base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- • Open bottom for quick bulb changing convenience
- • Wet rated; for use in porch, patio, garage, front door, entrance, entryway, and more
- • ETL listing demonstrates this product has met requirements for product safety standards