Zoro Homepage

Old Town 2 Light Textured Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0764

  • Zoro # G114513066


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
7 in
Height
19.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0764
Zoro #
G114513066
UPC #
884656755565
Country of Origin
China

Dimensions

Width
7 in
Height
19.5 in
Length
8.5 in
Size
7-in W x 19.5-in H x 8.5-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Fixture Housing Color
Black
Type
Transitional
Lamp Quantity
2
Lamp Type
LED Compatible
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Material
Metal
Shade Type
Clear Glass
Shape
Rectangle
Shade Material
Glass
Location Rating
Wet
Collection Name
Old Town

Description

Step back in time with the traditional elegance of the Old Town outdoor wall light. Its arched handle detail, textured black finish and clear glass shade evoke a timeless charm. Perfect for refining the front entrances, garages, or back entryways of your home.


  • •Textured black finish offers a distinctive look and quality metal construction
  • •Clear glass provides bright illumination and a transitional feel
  • •Uses 2 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •7-in W x 19.5-in H x 8.5-in D with 4.72-in W x 7.09-in H Backplate
  • •Top of light to center of backplate = 7.25-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.