Oslo 5L Black Urban Loft Linear Chandelier Island Pendant Light Fixture

  • Mfr # H0224

  • Zoro # G412130484


product price:  $720.00
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Frame Finish
Black and Natural Brass
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0224
Zoro #
G412130484
UPC #
884656746051
Country of Origin
China

Dimensions

Length
9.25 in
Width
36.75 in
Size
36.75 in W x 15.25 in H x 9.25 in D

Details

Frame Finish
Black and Natural Brass
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Style
Industrial
Sloped Ceiling
Yes
Voltage
120V
Damp/Wet Rating
Dry
Color
Black
Material
Steel
Shade Name
Clear Checkered Glass
Shape
Linear
Bulb Type
LED Compatible
Collection Name
Oslo

Description

Contemporary styling perfectly paired with soft industrial overtones define the Oslo collection. Alternating tapered glass panes accented by black finished trim are framed in a sleek cage. The beautiful clear checkered glass creates a dramatic lighting effect to any contemporary, or even modern farmhouse, living space. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.


  • Black with natural brass finish offers a distinctive look and quality steel construction
  • Clear checkered glass provides bright illumination and an urban loft feel
  • Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 36.75-in W x 15.25-in H x 9.25-in D
  • Adjustable height; 15.25-69.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.