
River Grove Matte Black Bowl Semi-Flush Mount Ceiling Light, White Glass
Mfr # C0341
Zoro # G422577118
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Damp/Wet Rating
Dry
Shade Material
Glass
Height
11 in
Shade Name
Frosted White Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0341
Zoro #
G422577118
UPC #
884656758856
Country of Origin
Cambodia
Dimensions
Height
11 in
Width
14.5 in
Assembled Depth
14.5 in
Size
14.5 in W x 11 in H x 14.5 in D
Details
Style
Transitional
Damp/Wet Rating
Dry
Shade Material
Glass
Shade Name
Frosted White Glass
Collection Name
River Grove
Lamp Base
E26 Medium
Voltage
120 V
Body Material
Steel
Bulb Included
No
Bulb Type
LED Compatible,Incandescent
Color
Black
Watts
60 W
Dimmable
Yes
Finish
Matte Black
Number of Lights
3
Description
The River Grove collection blends timeless elegance with transitional style, highlighted in its soft, sweeping curves. The matte black frame of the semi-flush supports a frosted white glass bowl, diffusing light into a warm, inviting glow. This graceful silhouette and compact profile is deal for kitchens, hallways, bedrooms, or entryways, River Grove delivers proven style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.