
Rochester 3-Light Matte Black Industrial Cone Pendant with Clear Glass Shade
Mfr # P0437
Zoro # G116323366
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Style
Industrial
Collection Name
Rochester
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0437
Zoro #
G116323366
UPC #
884656758337
Country of Origin
China
Dimensions
Width
16.25 in
Length
16.25 in
Size
16.25-in W x 27.25-in H x 16.25-in D
Height
27.25 in
Chain Length
48 in
Details
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Style
Industrial
Collection Name
Rochester
Lamp Included
No
Number of Lights
3
Item
Pendant
Housing Finish
Matte Black
Shade Material
Glass
Color
Black
Watts
60W
Voltage
120V
Material
Metal
Lamp Base
E12 Candelabra
Sloped Ceiling Compatible
Yes
Shade Name
Clear Glass
Location Rating
Dry
Description
Introduce a touch of modern industrial flair with the Rochester pendant. Its classic silhouette and eye-catching details make it a focal point in any room. The clear glass shade allows for ample light, while the open tapered design adds an airy, spacious feel. Whether your style is modern farmhouse, industrial, or transitional, the Rochester complements a variety of decors. Easy to install and built to impress, this ceiling light fixture is the perfect way to elevate your home's style.
- VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
- DIMENSIONS: 16.25-in W x 27.25-in H x 16.25-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
- IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
- DESIGN: Combining industrial and transitional elements, this pendant features bold metal accents and a versatile, timeless look
- ELEGANT FINISH: Matte black finish offers a bold, modern look with a smooth texture that enhances any room
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- STYLISH SHADE: Cone shaped clear glass shade offers bright lighting while adding a industrial touch to any space
- HEIGHT ADJUSTABLE: Easily set the perfect drop from 27.5 to 81.5 inches with the included 48 inches of chain
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.