
Semi Flush Mount Ceiling Light, Devon 12.75-in W LED Compatible Glossy White and Gold Satin Brass
Mfr # C0305
Zoro # G612130420
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Size
12.75 in W x 8.25 in H x 12.75 in D
Number of Lights
1
Width
12.75 in
Depth
12.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0305
Zoro #
G612130420
UPC #
884656753653
Country of Origin
China
Dimensions
Size
12.75 in W x 8.25 in H x 12.75 in D
Width
12.75 in
Depth
12.75 in
Height
8.25 in
Details
Finish
Glossy White and Satin Brass
Number of Lights
1
Dimmable
Yes
Bulb Type
LED Compatible
Bulb Base
E26 Medium
Voltage
120V
Color
White
Watts
60W
Shape
Dome
Bulb Included
No
Shade Material
Metal
Material
Steel
Style
Mid-Century Modern
Shade Name
Glossy White and Satin Brass Metal
Collection Name
Devon
Description
The Devon collection showcases a ceiling light that exudes elegance and simplicity at a great price point. The classic glossy white dome shape is complemented beautifully by gold satin brass accents which adds a luxe touch to the overall design. The golden interior casts a soft glow of focused light and shows off the light's blend of modern minimalism and classic elegance. This ceiling light works well with many mid-century modern and contemporary decors whether it's your kitchen, breakfast nook, home office or entryway.
- Glossy white and satin brass finish offers a distinctive look and quality steel construction
- A large open design provides bright illumination and a mid-century modern feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 12.75-in W x 8.25-in H x 12.75-in D with 4.75-in W x 0.75-in H canopy
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- ETL rating demonstrates this product has met USA requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.